01643271-ARTICOLO PF3A712H-F20-FS

Digital Flow Switch

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:PF3A712H-F20-FS
Rubix:999221025052798
Produttore:01643271
EAN:3618036266566
01643271-ARTICOLO PF3A712H-F20-FS

Documenti

Dettagli del prodotto : 01643271-ARTICOLO PF3A712H-F20-FS


Digital flow switch for large flow
Applicable fluid: Air, N2
Flow ratio: 100:1
Modular type available
3-colour 2-line information display
Outputs: IO-Link, NPN/PNP and analogue/external input
Rated flow ranges: from 10 to 12000 l/min
Repeatability: ±1.0 % F.S.
IP65.
•Applicable fluid: Air, N2.
•Flow range: Max. 12000 L/min.
•Flow ratio: 100:1.
•3-color/ 2-screen display.
•Port Size: 1, 1 1/2, 2.
•Outputs: NPN/PNP and Analogue/External input.
•IP65.

Rated Flow Range: 12 (120 to 12000 l/min)
Thread Type: F [G (ISO 1179-1 Compliant)]
Port Size: 20 (2)
Output Specifications: FS (Out
Func: Analog Current Output <-> External Input)
Lead Wire: w/Lead Wire and M12 Connector, 3m
Unit Specification: Units Selection Function
Calibration Certificate: None, Certificate in both English and Japanese

Informazioni tecniche


Attributi
Temperatura minima0 °C
Temperatura massima50 °C
981,48 IVA esclusa
/ Unità
1197,41 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione