01068851-EIETTORE ZK2A10K5TL-08

Eiettori per il vuoto

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:ZK2A10K5TL-08
Rubix:999220506006010
Produttore:ZK2A10K5TL-08
01068851-EIETTORE ZK2A10K5TL-08

Documenti

Dettagli del prodotto : 01068851-EIETTORE ZK2A10K5TL-08


We are pleased to present our series of vacuum switches: the ZK2 series. Its evacuation performance and energy efficiency are significantly improved. Our new ZK2 series with its ejector / vacuum pump unit reduces air / electricity consumption, thanks to the introduction of a digital energy-saving pressure switch reducing air consumption by up to 90%. A two-stage ejector further increases the suction flow and reduces air consumption. To prevent parts from falling, the ZK2 series has a double 2-port supply / exhaust distributor. Its intelligent, all-in-one design makes this product more compact and lighter than previous models, and simplifies installation and maintenance. The ZK2 series is suitable for different applications such as transfer, transport and packaging / unpacking and perfectly matches small spaces when space is limited.
ZK2, Unità per il vuoto, Eiettore con valvola

Informazioni tecniche


Attributi
Peso81 g
Paese d'origineJP
273,94 IVA esclusa
/ Unità
334,21 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione