01550451-ARTICOLO JXC918-BC

Electric Actuator Controller

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:JXC918-BC
Rubix:999221025052447
Produttore:JXC918-BC
01550451-ARTICOLO JXC918-BC

Documenti

Dettagli del prodotto : 01550451-ARTICOLO JXC918-BC


Applicable Fieldbus protocol: EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, CC-Link and IO-Link compatible Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector) Two types of operation command: step no. defined operation and numerical data defined operation.

Punti di forza

EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, IO-Link and CC-Link compatible. Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM. Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector). Two types of operation command: step no. defined operation and numerical data defined operation.

Informazioni tecniche


Attributi
626,38 IVA esclusa
/ Unità
764,18 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione