00845212-SOTTOBASE MANIFOLD SS5Y3-10L13-16B-C6

Elettrovalvola a 4/5 vie, pilotata

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:SS5Y3-10L13-16B-C6
Rubix:999180300035906
Produttore:SS5Y3-10L13-16B-C6
00845212-SOTTOBASE MANIFOLD SS5Y3-10L13-16B-C6

Riepilogo info tecniche

Tipologiaconnettore plug-in base di collegamento
Numero di porte4
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 00845212-SOTTOBASE MANIFOLD SS5Y3-10L13-16B-C6


When our R&D engineers renewed the design of our popular line of 5-way electric distributors, they had one goal in mind: to develop a range of electric distributors that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact but with a remarkable flow - up to 80% higher than our previous SY models - the new SY range now operates faster and its cycle times are reduced. For easy assembly and quick replacement, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same manifold, providing greater flexibility and convenience. economical operation. Available in options with elastic or metal seal. Metal seals are particularly suitable for higher operating frequencies and offer extended life performance.
SS5Y3-10L, Serie 3000, Cavo (IP67), Attacchi laterali

Informazioni tecniche


Attributi
Peso1500 g
Tipologiaconnettore plug-in base di collegamento
Numero di porte4
Paese d'origineJP
  • Accedi/registrati per visualizzare i tempi di spedizione