Riferimenti
Bürkert:125359
Rubix:999230728032742
Produttore:125359
Documenti
Dettagli del prodotto : EV. 6014 1/8 3V.NA 110/50 HZ 00125359
The valve 6014 is a direct-acting armature valve. To increase pressure and leak tightness, the plug and the armature guide tube are welded together. Depending on the application, various combinations of sealing materials are available. A Bürkert-specific flange variant (SFB) enables a space-saving arrangement of valves on a multiple connection plate. To reduce electrical power consumption during operation, kick-and-drop coils are available.
ELETTROVALVOLA Modello:6014 Attacco:1/8" Numero Vie:3/2 Tensione:110V/50HZ Tipologia:NORMALMENTE APERTA
Informazioni tecniche
Attributi
| Tipologia | normalmente aperta |
|---|---|
| Numero di porte | 3 |
Mostra UNSPSC / ECL@SS
€ 75,00 IVA esclusa
/ Unità
€ 91,50 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

