Riferimenti
SMC:PF3W720-F04-BN-M
Rubix:999221025045619
EAN:3618036263787

Documenti
Dettagli del prodotto : 00739248-ARTICOLO PF3W720-F04-BN-M
Digital Flow Sensors for liquids
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
PF3W7, Flussostato digitale per acqua, Display a 3 colori, Display integrato
Informazioni tecniche
Attributi
| Dimensioni logistiche (Prof. x Largh. x Alt.) | 78x61x30 mm |
|---|---|
| Peso | 420 g |
| Tipologia | interruttore di flusso digitale |
| Tensione, min. | 12 V |
| Tensione, max. | 24 V |
| Temperatura minima | -20 °C |
| Temperatura massima | 50 °C |
| Paese d'origine | JP |
Mostra UNSPSC / ECL@SS
€ 544,88 IVA esclusa
/ Unità
€ 664,75 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione