Riferimenti


Riepilogo info tecniche
| Tipologia | female jic 37grarticolo swivel straight |
|---|
Dettagli del prodotto : FEMALE JIC 37GRARTICOLO SWIVEL STRAIGHT 10656-5-4-SM
The new and improved Global 56 Series consolidates the 55 Series and the 58 Series into one. The 56 Series is shorter and more compact than the 55/58 Series Fittings, allowing for a system weight reduction of up to 20% and easier routing of assemblies during installation in tight, condensed spaces. In addition, the crimping process for the 56 Series is simpler, faster and safer since the sleeve is crimped at full length; therefore, no marking is necessary. Check crimpsource for the most up-to-date die and crimping recommendations. http://www.parker.com/crimpsource
Markets:
• Industrial
• Mobile Equipment
• Transportation
Features/Benefits:
• Consolidation of two series into one (55 and 58 = 56), thus reducing the customer inventory
• Shorter and more compact than 55/58 Series for easier routing of assemblies in tight installation areas; short length may allow use of hose routing to replace current elbow fittings
• Full length crimp of the sleeve (no marking of crimp length needed); therefore easier, safer and faster crimping in comparison to 55 Series
• Weight reduction up to 20%
• Global part numbering with metric & inch hex and end connections to allow for global availability
• Current 55 Series dies are qualified and can be used with the 56
Applications:
• Medium pressure hydraulic applications
• Agricultural equipment
• Construction
• Lubricating oils
• Material Handling equipment
• Machine tools
• Waste and refuse trucks
• Utility equipment
Materiale corpo: Acciaio
Marchio: Parker
Rivestimento: Cromo 6 placcato libero
Configurazione: Da tubo a porta
Diametro interno tubo 1: 1/4" (I.D.)
Dimensione attacco 1: I.D. tubo 6,4 mm, I.D. tubo 1/4 di pollice, -4 (dimensione)
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: filettatura da 1/2"-20 pollici
Dimensione attacco 2: 7/16"-20 UNF
Tipo attacco 2: Femmina, JIC 37°, girevole
Tipo di attacco 2: Femmina JIC 37° - girevole
Lunghezza raccordo: 29,2 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza raccordo: 55 mm (vedi legenda disegni A)
Per tipi di fluidi: Prodotti chimici, fluidi idraulici, olio, acqua, aria
Dimensione 1: 17 mm (vedi legenda disegni J)
Dimensione 2: 11 mm (vedi legenda disegni H)
Industria: Apparecchiature per la produzione industriale, Macchine fuoristrada, Trasporti
Pressione massima di esercizio: 41,0, 410
Tipo di attacco: DKJ
Tipo di prodotto: Raccordi per tubi flessibili
Forma: Dritto
Specifiche Met: ISO 12151-5-SWS
Tecnologia: Gestione di fluidi e gas
Diametro esterno del tubo: 5
Informazioni tecniche
| Tipologia | female jic 37grarticolo swivel straight |
|---|---|
| Codice doganale | 73269098 |
- Accedi/registrati per visualizzare i tempi di spedizione