Riferimenti
Parker:H1-63
Rubix:999200100061944

Dettagli del prodotto : NIPPLE H1-63
60 Series Couplers (hydraulic, fluids, gas, steam) up to 5000 psi, connect with ISO 7241 series B, 60 Series Nipples. Parker's 60 Series have double shut-off poppet valves and are interchangeable with other quick disconnects complying with ISO 7241 series B.
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
• Food and chemical processing
• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
Applications:
• Industrial hydraulic lines• Food and chemical processing
• Water and coolant lines
• Thermal Management
• High pressure fluid transfer• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
Applicazione: Uso generale
Materiale corpo: Acciaio
Dimensione corpo (pollici): 1/8
Dimensione filettatura di collegamento (pollici): 1/8 - 27
Tipo di connessione: NPTF femmina
Metà accoppiamento: Nipplo maschio
Peso dimensionale: 0,02670863309352518
Divisione: Divisione attacco rapido
Portata: 3, 0,8
Dimensione Hex: 0,56
Pressione massima di esercizio: 5000
Temperatura massima di esercizio: 250, 121
Temperatura minima di esercizio: -40
Tipo di rivestimento: Zinco con cromatura trivalente trasparente
Tipo di prodotto: Collegamento manuale
Materiale di tenuta: Nitrile
Specifiche Met: ISO 7241-1 Serie B
Pressione di vuoto: 27,4, -0,9
Materiale valvola: Acciaio
Tipo di valvola: Otturatore
Materiale corpo: Acciaio
Dimensione corpo (pollici): 1/8
Dimensione filettatura di collegamento (pollici): 1/8 - 27
Tipo di connessione: NPTF femmina
Metà accoppiamento: Nipplo maschio
Peso dimensionale: 0,02670863309352518
Divisione: Divisione attacco rapido
Portata: 3, 0,8
Dimensione Hex: 0,56
Pressione massima di esercizio: 5000
Temperatura massima di esercizio: 250, 121
Temperatura minima di esercizio: -40
Tipo di rivestimento: Zinco con cromatura trivalente trasparente
Tipo di prodotto: Collegamento manuale
Materiale di tenuta: Nitrile
Specifiche Met: ISO 7241-1 Serie B
Pressione di vuoto: 27,4, -0,9
Materiale valvola: Acciaio
Tipo di valvola: Otturatore
Informazioni tecniche
Attributi
| Tipologia | nipple |
|---|---|
| Materiale | acciaio |
| Pressione massima di esercizio | 344,7 bar |
| Grandezza | 1/8 |
| Codice doganale | 73079910 |
Mostra UNSPSC / ECL@SS
€ 30,27 IVA esclusa
/ Unità
€ 36,93 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
