Riferimenti
Parker:APLC3X
Rubix:999200100050386


Riepilogo info tecniche
| Diametro di filettatura | 10 |
|---|---|
| Tipologia | x apl- c 3 anschweisspl.lang |
Dettagli del prodotto : X APL- C 3 ANSCHWEISSPL.LANG APLC3X
EO-Tube Clamps Series C according DIN 3015-2 are specially designed for high mechanical requirements and are available in ten standard sizes.
– Outer tube diameter for the metric series 6 to 406.4 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 16˝
– Outer tube diameter for the imperial size series 5/16˝ to 12 3/4˝
Accessories and construction types
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
– Outer tube diameter for the metric series 6 to 406.4 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 16˝
– Outer tube diameter for the imperial size series 5/16˝ to 12 3/4˝
Accessories and construction types
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Accessori inclusi: Piastra a saldare/vite
Divisione: Connettori ad alta pressione Divisione Europa
Materiali di costruzione: Acciaio
Stile del prodotto: Fosfato
Dimensioni: 3
Diametro esterno del tubo: n/a
Divisione: Connettori ad alta pressione Divisione Europa
Materiali di costruzione: Acciaio
Stile del prodotto: Fosfato
Dimensioni: 3
Diametro esterno del tubo: n/a
Informazioni tecniche
Attributi
| Diametro di filettatura | 10 |
|---|---|
| Tipologia | x apl- c 3 anschweisspl.lang |
| Diametro esterno del tubo | 30 mm |
| Codice doganale | 73269098 |
Mostra UNSPSC / ECL@SS
€ 10,54 IVA esclusa
/ Unità
€ 12,86 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione