BACKENSATZ S48 DN25 H 80C-C16

Hannifin

Vedi informazioni tecnicheVedi documenti
Riferimenti
Parker:80C-C16
Rubix:999200100087422
Produttore:80C-C16
BACKENSATZ S48 DN25 H 80C-C16
Documenti

Dettagli del prodotto : BACKENSATZ S48 DN25 H 80C-C16


Parker's Parkrimp crimper die sets are colour coded and can therefore be easily selected. The die sets are designed with eight segments in order to provide a smooth and even 360 degree crimp. A chain link keeping the segments together and no loss, mismatch or misplacement can take place. Parker’s exclusive Parkalign feature positions the fitting in the die perfectly every time.
An ideal 360° round crimp is assured for longer impulse life.

**It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/crimpsource-euro for exact crimping specifications.


Markets:
• Transportation
• Construction
• Agriculture/Forestry
• Rail
• Machine Tool
• Material Handling
• Marine
• Industrial
• Mining
• Automotive

Features/Benefits:
• Linked dies keep segments together
• Parker's exclusive Parkalign system positions the fitting in the die
• Color-coded dies for easy identification
• Available for sizes -4 to -32

Applications:
• Enables any user to make factory-quality hose assemblies

Compatible Crimpers
• KarryKrimp 1
• KarryKrimp 2
• Parkrimp 2
Crimper compatibili: Karrykrimp 1, Karrykrimp 2, Parkrimp 2
Divisione: Polymer Hose Division Europe
Identità del tubo (dimensione): -16
Tipo di serie: Serie 48

Informazioni tecniche


Attributi
Codice doganale84669400
Mostra UNSPSC / ECL@SS
392,16 IVA esclusa
/ Unità
478,44 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione