Riferimenti
3M:6582
Rubix:999190300024079
Produttore:7100020701
Dettagli del prodotto : 6582 BARDATURA PER 6500 QL 7100020701
The 3M™ Rugged Comfort Respirator is designed with harsh, dirty environments in mind. Offers comfort, durability and stability with a firm, lightly textured silicone face seal and a low profile, strong uni-body construction. Rugged and Comfortable Respiratory Protection, the 3M™ 6500 Reusable Respirator offers the following features:Silicone Face seal - Provides comfort and stability with a soft, but firm face seal. - Provides long life with a resilient silicone material - Our lightest silicone face piece - Keep its shape under high heat environments. Quick Latch - Drop Down Mechanism - Easy on and off as you move in and out of contaminated areas - No need to remove your hard hat or face shield when lowering or raising your respirator. Adjustable Head Harness Assembly - Optimum fit and comfort with four point adjustable cradle - Lasting performance and improved elasticity Polyester/Spandex straps. Over molded/Low Profile Design - Simplified cleaning and maintenance with fewer parts and crevices - A good fit on many faces with a smaller face seal footprint. - Improved compatibility for use with Welding/Grinding Shields - Advanced half face piece design for a wide field of view. 3M™ Bayonet Connection - Compatible with all 3M™ cartridges and filters. Coolflow™ Valve - Enhanced comfort by reducing heat and moisture - Easier breathing with unique valve design. Valve Cover design - Directs exhaled breath and moisture downward - Easy positive pressure seal check
Punti di forza
•Easy on and off as you move in and out of contaminated areas
No need to remove your hard hat or face shield when lowering or raising your respirator
Replacement part for the 3M™ 6500QL Series (with Quick Latch)
No need to remove your hard hat or face shield when lowering or raising your respirator
Replacement part for the 3M™ 6500QL Series (with Quick Latch)
Applicazioni
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding
Informazioni tecniche
Attributi
| Imballaggio (Prof. x Largh. x Alt.) | 185x289x416 mm |
|---|---|
| Peso imballaggio | 1424 g |
Mostra UNSPSC / ECL@SS
€ 73,52 IVA esclusa
/ 5 Unità
€ 89,69 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
