DETERGENTE PER STRIPPER IN ACCIAIO 2KG. 30379-AA
Inox Weld Kleen
Vedi informazioni tecnicheVedi documentiRiferimenti
CRC:INOX WELD KLEEN
Rubix:999180400101979
Produttore:30379-AA
EAN:5412386035463
Documenti
Dettagli del prodotto : DETERGENTE PER STRIPPER IN ACCIAIO 2KG. 30379-AA
INOX WELD KLEEN quickly and reliably removes heat tinting and scaling on stainless steel. The gel-like pickling paste is utilized for cleaning welding seams or surfaces subjected to high thermal loads made of stainless steel, nickel or aluminium. It is highly adhesive and does not run, even on vertical surfaces.
INOX WELD KLEEN pickling paste for stainless steel
Applicazioni
For local pickling and cleaning constructions and all welding joints on stainless steel.
Informazioni tecniche
Attributi
| Peso | 2000 g |
|---|---|
| 215 mm | |
| 103 mm | |
| Paese d'origine | BE |
| Codice doganale | 34039900 |
Mostra UNSPSC / ECL@SS
- Esaurito

