Riferimenti
Portwest:TK50BKRXXL
Rubix:999220801021240
EAN:5036108155309

Riepilogo info tecniche
| Colore | nero |
|---|---|
| Grandezza | 2xl |
| Materiale principale | poliestere |
Documenti
Dettagli del prodotto : SOFTSHELL (3L) BLACK TK50BKR # XXL
Up-to-the-minute and stylish, this innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement.
Punti di forza
•High cotton content for superior comfort|•50+ UPF rated fabric to block 98% of UV rays|•9 pockets for ample storage|•Knee pad pockets to facilitate knee pads|•Half elasticated waist for a secure and comfortable fit|•Hook and loop hems for a secure fit|•Handy waistband D ring for keys or ID cards|•Twin-stitched seams for extra durability|•Two back patch pockets|•Bartacked at all stress points
Informazioni tecniche
Attributi
| Colore | nero |
|---|---|
| Grandezza | 2xl |
| Materiale principale | poliestere |
| Colore secondario | nessun colore secondario |
Mostra UNSPSC / ECL@SS
€ 46,75 IVA esclusa
/ Unità
€ 57,03 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione