Riferimenti
Danfoss:060-113366
Rubix:160000000691496
Produttore:060-113366
EAN:5702423146642
Dettagli del prodotto : KP35 PRESSURE SWITCH M/36 060-113366
Danfoss KP type pressure switches are used for controlling, monitoring and alarming industrial equipment. KP pressure switches are suitable for gaseous media and air. They feature a single-pole changeover switch (SPDT) and can directly regulate single-phase AC motors up to 2 kW # Pressure range: -0.2 to 21 bar # High contact load - extremely short contact bounce times # Also available with gold-plated contact system # Media: Gaseous media and air # IP44 protection class for installation with head cover and wall bracket # Also available with IP55 protection class for OEM customers # Small dimensions - space-saving - easy installation # Vibration and impact resistant
Informazioni tecniche
Attributi
| Peso | 299 g |
|---|---|
| Paese d'origine | PL |
| Codice doganale | 90322000 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

