Riferimenti
Danfoss:060L112566
Rubix:160000000691381
Produttore:060L112566
EAN:5702423148646
Dettagli del prodotto : KP81 THERMOSTAT M/14 060L112566
KP series: Ambient temperature: 40 - +65 °C (+80 °C for a maximum of 2 hours). Switch: single pole, changeover switch (SPDT. Contact load, AC: # AC1: 16A, 400V # AC3: 16 A, 400 V # AC15: 10 A, 400 V # Max. starting current (L.R.): 112 A, 400 V # Contact load, DC: DC13 12 W, 220 V control current # Cable connection: For cables with 6 - 14 mm diameter, a Pg 13.5 cable gland can be used. For cables with 8-16 mm, a Pg 16 cable gland can be used. Protection class: IP 30 according to IEC 529 if the unit is mounted on a flat surface or using a mounting bracket with all unused holes covered.
Informazioni tecniche
Attributi
| Peso | 372 g |
|---|---|
| Paese d'origine | PL |
| Codice doganale | 90321080 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione


