Riferimenti
Danfoss:060L312666
Rubix:160000000691415
Produttore:060L312666
EAN:5702423147786



Dettagli del prodotto : KPS80 THERMOSTAT M/8 060L312666
With its robust, compact design, tight encapsulation and high shock and vibration resistance, the KPS thermostat series satisfies high demands. The KPS series meets most outdoor and indoor installation requirements and is suitable for monitoring, alarming and control systems in factories, diesel engines, compressors, power plants and on ships. # Temperature range: -10 to +200 °C # Gold-plated contacts # Adjustable or fixed switching difference # Robust and compact design # Shock and vibration resistance # IP67 protection class. Robust and seawater resistant. Available with all major approvals for use on land and at sea.
KPS80 THERMOSTAT M/8 060L312666
Informazioni tecniche
Attributi
| Peso | 892 g |
|---|---|
| Tipologia | thermostat |
| Paese d'origine | PL |
| Codice doganale | 90321080 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
