Riferimenti
Gates:9353-59303-MM
Rubix:160000000468554
EAN:5414465483899


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1512 mm |
| Passo di dentatura | 8 mm |
Dettagli del prodotto : MANICOTTO GT3 1512 8MGT VARIAB
PowerGrip GT3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip GT3 belt range is suited both for new drive designs as for performance upgrades on existing drives.
Manicotto Gates PowerGrip GT3 con passo 8 mm, lunghezza primitiva 1512 mm e 189 denti. Denti in neoprene e rivestimento in nylon, per lunga durata.
Punti di forza
Gates patented tooth profile is designed for use with a specific sprocket groove silhouette; sprocket groove-belt tooth combination increases capacity, while improving registration.
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing.
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Elastomeric backing protects the cords from environmental pollution and frictional wear.
Neoprene body provides protection against grime, grease, oil and moisture.
Nylon tooth facing provides a durable surface for long service life.
Compact, light-weight and cost-effective drives.
High tooth jump resistance.
No lubrication needed.
Lower running noise.
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing.
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Elastomeric backing protects the cords from environmental pollution and frictional wear.
Neoprene body provides protection against grime, grease, oil and moisture.
Nylon tooth facing provides a durable surface for long service life.
Compact, light-weight and cost-effective drives.
High tooth jump resistance.
No lubrication needed.
Lower running noise.
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1512 mm |
| Passo di dentatura | 8 mm |
| Materiale | denti in neoprene (elastomerici) + supporto in neoprene; anima/corda di trazione in fibra di vetro; rivestimento in nylon |
| Numero di denti | 189 |
| Materiale nucleo di trazione | fibra di vetro (membro/tensione di trazione in fibra di vetro) |
| Resistenza all'olio | sì |
| Adatto per rulli folli posteriori | sì |
| Forma denti | profilo denti gt (powergrip gt®3 / tooth profile curvilineo) |
| Temperatura di esercizio massima | 100 °C |
| Norma | ISO 9563; DIRETTIVA 2014/34/EU (ATEX) |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore