Riferimenti
Stanley:1-30-657
Rubix:160000000775441
EAN:3253561306570

Riepilogo info tecniche
| Contenitore | bi materiale |
|---|---|
| Lunghezza | 8 m |
| Larghezza | 25 mm |
Dettagli del prodotto : FLESSOMETRO STANLEY BI-MAT C.I.MT.8 1-30-657
FLESSOMETRO TYLON 5/19 0-30-697 STANLEY
Punti di forza
• Innovative and ergonomic design: lightweight and compact tape measure
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
Informazioni tecniche
Attributi
| Imballaggio (Prof. x Largh. x Alt.) | 47x86x85 mm |
|---|---|
| Peso imballaggio | 400 g |
| Contenitore | bi materiale |
| Lunghezza | 8 m |
| Larghezza | 25 mm |
| Tipologia | metro a nastro |
Mostra UNSPSC / ECL@SS
€ 13,92 IVA esclusa
/ Unità
€ 16,98 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione