Riferimenti
Stanley:0-30-687
Rubix:999180400101923
EAN:3253560306878

Riepilogo info tecniche
| Contenitore | bi materiale |
|---|---|
| Lunghezza | 3 m |
| Larghezza | 12,7 mm |
Dettagli del prodotto : FLESSOMETRO STANLEY BI-MAT. BL.MT.3 0-30-687
FLESSOMETRO TYLON 5/19 0-30-697 STANLEY
Punti di forza
• Innovative and ergonomic design: lightweight and compact tape measure
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
• Convenient belt hook tape measure, easy to store handy
• End Hook with 2 or 3 rivets attached to the tape for increased strength and durability
• Manual locking
• Clearly legible figures for fast and accurate measurements
• Matte, non-reflective finish of the tape prevents reflection of (sun) light
• New Tylon protective coating, 1.5 times more resistant to wear: improved readability and durability
• Impact-resistant housing for an increased protection of the tape and the mechanism
• Soft grip for maximum comfort during use
• Accuracy: Class II
Informazioni tecniche
Attributi
| Imballaggio (Prof. x Largh. x Alt.) | 30x89x141 mm |
|---|---|
| Peso imballaggio | 110 g |
| Contenitore | bi materiale |
| Lunghezza | 3 m |
| Larghezza | 12,7 mm |
Mostra UNSPSC / ECL@SS
€ 4,60 IVA esclusa
/ Unità
€ 5,61 IVA inclusa
- Disponibile: spedito entro 24 ore




