440136 - KIT MORSETTO DI SOSTEGNO TECNOPOLIMERO MORSETTI PORTA DISPOSITIVO MSX.56-TB-10-12
MSX-TA-TB-TC-TD-TE-TF
Vedi informazioni tecnicheVedi documentiRiferimenti
Elesa+Ganter:MSX.56-TB-10-12
Rubix:160000000516331
Produttore:440136
EAN:4045525539778




Riepilogo info tecniche
| Materiale | tecnopolimero |
|---|---|
| Diametro di filettatura | 12 mm |
Documenti
Dettagli del prodotto : 440136 - KIT MORSETTO DI SOSTEGNO TECNOPOLIMERO MORSETTI PORTA DISPOSITIVO MSX.56-TB-10-12
Morsetti porta dispositivo
Punti di forza
•MSX-B base: glass-fibre reinforced polyamide based (PA) technopolymer, black colour, matte finish. Fitting by means of a stainless steel M5 cylindrical-head screw with hexagon socket and nut
MSX-C T-shaped clamp: glass-fibre reinforced technopolymer, black colour, matte finish. Fitting by means of stainless steel M5 cylindrical-head screws with hexagon socket and nuts
MSX-TA-TB-TC-TD-TE-TF device clamps: glass-fibre reinforced technopolymer, black colour, matte finish. Fitting by means of a stainless steel M5 cylindrical-head screw with hexagon socket and nut.
MSX-C T-shaped clamp: glass-fibre reinforced technopolymer, black colour, matte finish. Fitting by means of stainless steel M5 cylindrical-head screws with hexagon socket and nuts
MSX-TA-TB-TC-TD-TE-TF device clamps: glass-fibre reinforced technopolymer, black colour, matte finish. Fitting by means of a stainless steel M5 cylindrical-head screw with hexagon socket and nut.
Informazioni tecniche
Attributi
| Peso | 20 g |
|---|---|
| Materiale | tecnopolimero |
| Diametro di filettatura | 12 mm |
Mostra UNSPSC / ECL@SS
€ 1,78 IVA esclusa
/ Unità
€ 2,17 IVA inclusa
- Disponibile: spedito entro 24 ore