Riferimenti
Klüber Lubrication:KLUBERSYNTH GH6-460 5L
Rubix:160000000007803
Produttore:0121630764

Documenti
Dettagli del prodotto : 0121630764-OLIO KLUBERSYNTH GH6-460 5L
OLIO
Punti di forza
• High scuffing protection
• Excellent wear protection for gears and rolling bearings
• Good shear stability for reliable lubricant film formation
• High micropitting resistance
• Optimised for the lubrication of worm gears
• Excellent ageing and oxidation resistance
• Wide service temperature range due to good viscosity-temperature behaviour
• Low foaming tendency
• Energy savings due to optimised friction behaviour
• Good elastomer compatibility
• Approvals by numerous gear OEMs
• Excellent wear protection for gears and rolling bearings
• Good shear stability for reliable lubricant film formation
• High micropitting resistance
• Optimised for the lubrication of worm gears
• Excellent ageing and oxidation resistance
• Wide service temperature range due to good viscosity-temperature behaviour
• Low foaming tendency
• Energy savings due to optimised friction behaviour
• Good elastomer compatibility
• Approvals by numerous gear OEMs
Informazioni tecniche
Attributi
| Capacità | 5000 ml |
|---|---|
| Confezione | tanica 5 l |
| Peso | 5350 g |
| Quantità del pacco | tanica |
| Temperatura minima | -25 °C |
| Temperatura massima | 160 °C |
| Viscosità | 492,2 mPa s |
| Punto di infiammabilità | ca. 290 °c |
Mostra UNSPSC / ECL@SS
€ 293,59 IVA esclusa
/ Unità
€ 358,18 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione