Riferimenti
Festo:MS6-EE-1/2-V24
Rubix:999180600117998
Produttore:529827

Riepilogo info tecniche
| Tipologia | valvola on-off |
|---|---|
| Portata volumetrica | 7 l/min |
| Tipo di raccordo | g |
Documenti
Dettagli del prodotto : 527682-VALVOLA DI INSERIMENTO MS6-EE-1/2-V24
All compressed air preparation functions: pressure control, switch-on, filter control and soft start valves with safety function, filter, pressure and flow sensors, dryers, water separators, sensors, lubricators and distributors. The right solution for very task. In sizes 4, 6, 9 and 12
527682-VALVOLA DI INSERIMENTO MS6-EE-1/2-V24
Punti di forza
•Electric 3/2-way valve for pressurising and exhausting pneumatic installations
A silencer can be attached or the exhaust air ducted at port 3
Supply voltage 24 V DC, 110, 230 V AC
Optionally with pressure gauge and pressure sensor
With solenoid coil, without plug socke
A silencer can be attached or the exhaust air ducted at port 3
Supply voltage 24 V DC, 110, 230 V AC
Optionally with pressure gauge and pressure sensor
With solenoid coil, without plug socke
Informazioni tecniche
Attributi
| Tipologia | valvola on-off |
|---|---|
| Portata volumetrica | 7 l/min |
| Tipo di raccordo | g |
| Diametro del collegamento (pollici) | g 1/2 '' |
| Tensione, max. | 24 V |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore