FIL.\REG. 8B NO GAU. 3/8BSP P32EB13EGMBNNP
Parker Hannifin PARKER P32EB13EGMBNNP filter-reducer with pressure gauge
Vedi informazioni tecnicheVedi documentiRiferimenti
Parker:P32EB13EGMBNNP
Rubix:999190800486827
Produttore:P32EB13EGMBNNP
Documenti
Dettagli del prodotto : FIL.\REG. 8B NO GAU. 3/8BSP P32EB13EGMBNNP
Parker's P32E is a compact semi-precision particulate filter/regulator that provides extremely accurate pressure regulation and high moisture removal efficiency in a compact package. P32E is a one piece combined filter/regulator which minimises space and piping by incorporating two units into one. With a balanced poppet design and a 5 micron filter element this filter/regulator delivers quick response, fine adjustment sensitivity regulation and a high rate of particulate removal. This product utilizes a smaller valve head and machined seat insert for more precision adjustment. The P32E can also be mounted using a modular connector to other P32 global air preparation product.
Punti di forza
• Integral 1/4", 3/8" or 1/2" ports (NPT, BSPP & BSPT)
• High efficiency 5 micron element as standard
• Excellent water removal efficiency
• Robust but lightweight aluminum construction
• Positive bayonet latch to ensure correct & safe fitting
• Secondary pressure ranges 0-2 bar (0-30 psig), 0-4 bar, (0-60 psig), 0-8 bar (0-125 psig), 0-17 bar (0-250 psig)
• Secondary aspiration plus balanced poppet provides quick response and accurate pressure regulation
Applicazioni
• Cutting, welding, painting
• Machining
• Pick and place
• Packaging and wrapping systems
• Applications for tools
• Cylinder and Valve protection
• Pneumatic applications
• Chemical process
• Woodworking process
• Process engineering
• Ring circuits in factories and plants
Informazioni tecniche
Attributi
| Tipologia | regolatore filtro compatto |
|---|
Mostra UNSPSC / ECL@SS
€ 137,92 IVA esclusa
/ Unità
€ 168,26 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

