Riferimenti
Parker:ED48X2VITX
Rubix:999200100053477
Produttore:ED48X2VITX
Documenti
Dettagli del prodotto : EOLASTIC SOFT SEAL ED48X2VITX
Parker offers a full line of high quality replacement O-rings, Seals and Retaining Rings for industrial fittings and adapters.
Markets:
• Construction
• Military Ground Systems
• Aerial Lift
• Agriculture
• Material Handling
• Military Marine
• Machine Tool
• Transportation
• Alternative Energy
• Off-Shore/Oil & Gas
Features/Benefits:
• Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications.
• Fluorocarbon o-rings and seals are available for higher temperature specifications.
• For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request.
• Broad range of options: O-ring Face Seal (ORFS) tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals.
Applications:
• Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Markets:
• Construction
• Military Ground Systems
• Aerial Lift
• Agriculture
• Material Handling
• Military Marine
• Machine Tool
• Transportation
• Alternative Energy
• Off-Shore/Oil & Gas
Features/Benefits:
• Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications.
• Fluorocarbon o-rings and seals are available for higher temperature specifications.
• For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request.
• Broad range of options: O-ring Face Seal (ORFS) tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals.
Applications:
• Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Colore: Marrone
Fitting compatibile: n/a
Numero di trattino: n/a
Divisione: Divisione Raccordi per tubi
Durometro: 90
Dimensione filettatura raccordo: n/a, M48x2
Diametro interno: n/a, 44,7
Materiali di costruzione: n/a
Temperatura massima di esercizio: 400
Temperatura minima di esercizio: -15
Diametro esterno: n/a
Opzioni materiali polimerici: Gomma fluorocarbonica (FKM, FPM)
Stile del prodotto: Attacco metrico tipo E (guarnizione ED), attacco BSPP tipo E (guarnizione ED)
Tipo di prodotto: Guarnizione
Diametro esterno del tubo: n/a
Larghezza: n/a, 2
Fitting compatibile: n/a
Numero di trattino: n/a
Divisione: Divisione Raccordi per tubi
Durometro: 90
Dimensione filettatura raccordo: n/a, M48x2
Diametro interno: n/a, 44,7
Materiali di costruzione: n/a
Temperatura massima di esercizio: 400
Temperatura minima di esercizio: -15
Diametro esterno: n/a
Opzioni materiali polimerici: Gomma fluorocarbonica (FKM, FPM)
Stile del prodotto: Attacco metrico tipo E (guarnizione ED), attacco BSPP tipo E (guarnizione ED)
Tipo di prodotto: Guarnizione
Diametro esterno del tubo: n/a
Larghezza: n/a, 2
Informazioni tecniche
Attributi
| Codice doganale | 40169300 |
|---|
Mostra UNSPSC / ECL@SS
€ 16,74 IVA esclusa
/ Unità
€ 20,42 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

