9239-07275 POLYCHAIN CARBON VOLT 3850 14MGTC 90

Poly Chain® Carbon Volt™

Vedi informazioni tecniche

Riferimenti

Gates:PCV 14MGT 3850 90
Rubix:160000000471228
Produttore:923907275
EAN:5414465494161
9239-07275 POLYCHAIN CARBON VOLT 3850 14MGTC 90

Riepilogo info tecniche

Profilo14mgt
Lunghezza primitiva3850 mm
Larghezza cinghia90 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9239-07275 POLYCHAIN CARBON VOLT 3850 14MGTC 90


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Informazioni tecniche


Attributi
Peso2,717 g
Profilo14mgt
Lunghezza primitiva3850 mm
Larghezza cinghia90 mm
Materialepoliuretano
Passo di dentatura14 mm
Numero di denti275
Paese d'origineUS
4663,52 IVA esclusa
/ Unità
5689,49 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione