9239-06280 POLYCHAIN CARBON VOLT 3920 14MGTC 68

Poly Chain® Carbon Volt™

Vedi informazioni tecniche

Riferimenti

Gates:PCV 14MGT 3920 68
Rubix:160000000471200
Produttore:923906280
EAN:5414465493805
9239-06280 POLYCHAIN CARBON VOLT 3920 14MGTC 68

Riepilogo info tecniche

Profilo14mgt
Lunghezza primitiva3920 mm
Larghezza cinghia68 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9239-06280 POLYCHAIN CARBON VOLT 3920 14MGTC 68


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Informazioni tecniche


Attributi
Peso2,089 g
Profilo14mgt
Lunghezza primitiva3920 mm
Larghezza cinghia68 mm
Materialepoliuretano
Passo di dentatura14 mm
Numero di denti280
Paese d'origineUS
Codice doganale40103900
3574,09 IVA esclusa
/ Unità
4360,39 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione