9239-08309 POLYCHAIN CARBON VOLT 4326 14MGTC 125

Poly Chain® Carbon Volt™

Vedi informazioni tecniche

Riferimenti

Gates:PCV 14MGT 4326 125
Rubix:160000000471259
Produttore:923908309
EAN:5414465494727
9239-08309 POLYCHAIN CARBON VOLT 4326 14MGTC 125

Riepilogo info tecniche

Profilo14mgt
Lunghezza primitiva4326 mm
Larghezza cinghia125 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9239-08309 POLYCHAIN CARBON VOLT 4326 14MGTC 125


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Informazioni tecniche


Attributi
Peso4,219 g
Profilo14mgt
Lunghezza primitiva4326 mm
Larghezza cinghia125 mm
Materialepoliuretano
Passo di dentatura14 mm
Numero di denti309
Paese d'origineUS
Codice doganale40103900
7200,91 IVA esclusa
/ Unità
8785,11 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione