Riferimenti
Gates:TP GT2 3048 8MGT 85
Rubix:160000000464713
Produttore:923250084
EAN:5414465086212


Riepilogo info tecniche
| Profilo | 8mgt2 |
|---|---|
| Lunghezza primitiva | 3048 mm |
| Larghezza cinghia | 85 mm |
Dettagli del prodotto : 9232-50084 TWIN POWER 3048 8MGT2 85 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 8mgt2 |
|---|---|
| Lunghezza primitiva | 3048 mm |
| Larghezza cinghia | 85 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 381 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 1615,58 IVA esclusa
/ Unità
€ 1971,01 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione