Riferimenti
Gates:TP HTD 2250 5M 9
Rubix:160000000465223
Produttore:92520529
EAN:5412571978889


Riepilogo info tecniche
| Profilo | 5m htd |
|---|---|
| Lunghezza primitiva | 2250 mm |
| Larghezza cinghia | 9 mm |
Dettagli del prodotto : 9252-00529 TWIN POWER 2250 5M 9 TP
CINGHIA DD
Punti di forza
• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 5m htd |
|---|---|
| Lunghezza primitiva | 2250 mm |
| Larghezza cinghia | 9 mm |
| Materiale | cloroprene |
| Passo di dentatura | 5 mm |
| Numero di denti | 450 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 159,05 IVA esclusa
/ Unità
€ 194,04 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione