Riferimenti
Gates:TP-1100-5M
Rubix:160000000465112
EAN:5412571207255


Riepilogo info tecniche
| Profilo | 5m |
|---|---|
| Lunghezza primitiva | 1100 mm |
| Larghezza cinghia | 120 mm |
Dettagli del prodotto : 9249-50043 MANICOTTO TWIN POWER 1100 5M TP 120MM
CINGHIA DD
Punti di forza
• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 5m |
|---|---|
| Lunghezza primitiva | 1100 mm |
| Larghezza cinghia | 120 mm |
| Materiale | cloroprene |
| Passo di dentatura | 5 mm |
| Numero di denti | 220 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 928,61 IVA esclusa
/ Unità
€ 1132,91 IVA inclusa
- Disponibile: spedito entro 24 ore