RIPARTITORE PER OLIO 3X0.06-INGR.M10X1-USC.-M8X1 343-400-33300-ZZ

Prelubrication Distributor

Vedi informazioni tecnicheVedi documenti

Riferimenti

SKF:343-400-33300-ZZ
Rubix:999190200009130
RIPARTITORE PER OLIO 3X0.06-INGR.M10X1-USC.-M8X1 343-400-33300-ZZ

Documenti

Dettagli del prodotto : RIPARTITORE PER OLIO 3X0.06-INGR.M10X1-USC.-M8X1 343-400-33300-ZZ


SKF MonoFlex single-line distributors of product series 340 are 2-, 3-, and 5-port prelubrication distributors for MonoFlex single-line centralized lubrication systems for oil and fluid grease lubrication. These single-line distributors are designed for installation directly on the machine/system requiring lubrication. SKF MonoFlex single line distributors of product series 340 can be ordered with fittings for the main line connection. This can be indicated on the order by selecting the corresponding letter for the desired fitting in the order code. The available metered quantities are in the range from 0,01 – 0,16 cm³. The metering nipples have a mark indicating the metered quantity. To better distinguish between different designs, metering nipples for oil are made of brass and metering nipples for fluid grease are made of nickel-plated brass. The lubrication point line can be connected to the metering nipple using SKF quick connectors or solderless pipe connections (DIN 3862) depending on the selected metered quantity. Lubrication point lines can be connected that are made of metal pipe, plastic pipe, or hose lines with metal pipe connectors. The diameter of the lubrication point line that will be connected can be either 2,5 mm or 4 mm. The lubrication point outlet can be closed using a locking pin (SKF quick connector) or a screw plug with a flat washer (solderless pipe connection). The metering nipples for metered quantities above 0,03 cm³ can be replaced later to yield different metered quantities. The components made of elastomers inside the multi-port single-line distributors are made of NBR or FKM (FPM) depending on the design. The distributor body is made of zinc die-cast. Holes to secure the multi-port single- line distributors to the machine / system are cast into the distributor body. The main line connection on the distributor body has a counterbore for mounting a solderless pipe connection for metal or plastic pipe diameter of 6 mm (M10x1 thread). Various fittings, from SKF quick connectors to screw plugs, that are matched to the thread size of the main line connection are available.

Informazioni tecniche


Attributi
Codice doganale84812010
76,62 IVA esclusa
/ Unità
93,48 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione