Riferimenti
Piab:0109006
Rubix:170000000512777
Documenti
Dettagli del prodotto : CALOTTA BX25P.4K 0109006
CALOTTA BX25P.4K
Punti di forza
Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free
Informazioni tecniche
Attributi
| Tipologia | calotte |
|---|
Mostra UNSPSC / ECL@SS
€ 18,28 IVA esclusa
/ Unità
€ 22,30 IVA inclusa
Accedi/registrati per visualizzare i tempi di spedizione