01570202-EIETTORE ZH15DSA-02-03-03

Vacuum Ejector

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:ZH15DSA-02-03-03
Rubix:999220718036701
Produttore:01570202
01570202-EIETTORE ZH15DSA-02-03-03

Documenti

Dettagli del prodotto : 01570202-EIETTORE ZH15DSA-02-03-03


Lightweight, point-of-use ZH and ZU series vacuum generators combine design simplicity with high performance. Simply plug an air supply tube in one end, and vacuum is ready at the other end. The slim ZU generators are extra compact. The ZH and ZU immediate response may be quicker than central vacuum systems. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. A built-in exhaust silencer keeps generator noise to a minimum. Available in four nozzle diameters and a number of port sizes.

Punti di forza

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Informazioni tecniche


Attributi
52,85 IVA esclusa
/ Unità
64,48 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione