200410063-RIDUTTORE VF 44 N 10 P71 B5 B3
Riduttore a vite senza fine
Vedi informazioni tecnicheVedi documentiRiferimenti
Bonfiglioli:VF44N10P71B5B3
Rubix:170000000719685
Produttore:200410063

Documenti
Dettagli del prodotto : 200410063-RIDUTTORE VF 44 N 10 P71 B5 B3
VF/W Series are worldwide known: they succeeded in combining uncompromising quality with state-of-the-art technology and price effectiveness. Absolute flexibility is achieved by the wide choice of mounting options, shaft configurations and motor interfaces, all offered as standard. Furthermore, thanks to several patented manufacturing techniques Bonfiglioli's VF/W Series stands out for their long operating lifetime and reliability. Finally our VF/W Series can be completed trough the selection of a wide range of electric motor entirely manufactured by Bonfiglioli. Asynchronous-motors, both IEC and compact, can be coupled with VF/W Series providing to our customers a complete drive solution
Riduttore a vite senza fine
Punti di forza
•Cost effective solution
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environments 2G/2D
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environments 2G/2D
Informazioni tecniche
Attributi
| Rapporto di riduzione | 10 |
|---|---|
| Grandezza | 44 mm |
| Coppia | 29 N.m |
| Peso | 2 kg |
| Tipologia | riduttore a vite senza fine |
| Diametro dell'albero cavo | 18 mm |
| Diametro dell'albero | 18 mm |
| Interasse del fissaggio | 81 mm |
| Aut. Coppia di serraggio | 29 N.m |
Mostra UNSPSC / ECL@SS
€ 114,57 IVA esclusa
/ Unità
€ 139,77 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
