Riferimenti
Bonfiglioli:2EA80141000F
Rubix:160000000488607
Produttore:2EA80141000F

Documenti
Dettagli del prodotto : 2EA80141000F-RIDUTTORE C 12 2 P 3.7 P90 B3
Bonfiglioli Helical gear units are extremely compact so they can fit in even the smallest places. They are also extremely customizable, with C2 surface protection as standard.With an extremely variable speed range and a high torque, cogwheel gears are often seen as a cost-effective solution suitable for most industries.
Riduttore coassiale Bonfiglioli serie C 2EA80141000F C 12 2 P 3.7 P90 B3. Ingranaggi elicoidali, rendimento dinamico 95% per trasmissioni industriali affidabili.
Punti di forza
- Modular design
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
Applicazioni
Gearboxes are often used for the following applications:- Conveyors
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
Informazioni tecniche
Attributi
| Tipologia | riduttore c 12 2 p 3.7 p90 b3 |
|---|---|
| Potenza | 1800 W |
| Ingranaggio | elicoidale (helical) |
| Forma costruttiva | riduttore coassiale (serie c) |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
