SAFE STEP 100 GREY 5L 43266

Rocol Safe Step

Vedi informazioni tecnicheVedi documenti
Riferimenti
Rocol:SAFE STEP 100 GREY 5L
Rubix:999180900003114
Produttore:43266
EAN:5024747432660
SAFE STEP 100 GREY 5L 43266
Riepilogo info tecniche
Capacità5000 ml
Coloregrigio
Documenti

Dettagli del prodotto : SAFE STEP 100 GREY 5L 43266


SAFE STEP is a high performance, two-part, epoxy anti-slip floor coating designed for application in areas of heavy vehicular traffic. This high performance safety coating is easy to apply and offers optimum adhesion and slip resistance to metal, concrete and timber surfaces.
SAFE STEP 100 improves safety underfoot even in the most hazardous, wet or greasy conditions.

Punti di forza

Excellent anti-slip properties
Quick drying
Long lasting
Resistant to petrol and oil
Single component - no mixing required
Easily applied - by brush or roller
3 distinct colours

Applicazioni

Ideal for use on platforms, ramps, gantries, decks and steps

Informazioni tecniche


Attributi
Capacità5000 ml
Coloregrigio
Mostra UNSPSC / ECL@SS
330,93 IVA esclusa
/ Unità
403,73 IVA inclusa
  • Esaurito