Riferimenti
Portwest:FR46NARXL
Rubix:999200623015044
EAN:5036108208234



Riepilogo info tecniche
| Colore | blu navy |
|---|---|
| Grandezza | xl |
| Materiale principale | poliestere |
Documenti
Dettagli del prodotto : FR46-NAR-XL-GIACCA SEALTEX FLAME NAVY FR46NAR # XL
This lightweight waterproof and windproof jacket offers excellent protection, in harsh or foul weather conditions. Features include a studded storm flap, front flapped pockets and adjustable cuffs.
Giacca Sealtex Flame Portwest FR46NARXL antincendio e anti-statico, leggera e impermeabile con cuciture termosaldate. Taglia XL, blu navy.
Punti di forza
•Waterproof with welded seams to prevent water penetration
Durable and stretchy with wipe clean finish
Concealed stud and zip fastening
Stud adjustable cuffs for a secure fit
Lightweight and comfortable
2 pockets for secure storage
Two-way zip for quick and easy access
Hood for added protection against the elements
CE certified
CE-CAT III
Durable and stretchy with wipe clean finish
Concealed stud and zip fastening
Stud adjustable cuffs for a secure fit
Lightweight and comfortable
2 pockets for secure storage
Two-way zip for quick and easy access
Hood for added protection against the elements
CE certified
CE-CAT III
Informazioni tecniche
Attributi
| Colore | blu navy |
|---|---|
| Grandezza | xl |
| Materiale principale | poliestere |
| Colore secondario | nessun colore secondario |
| Materiale | 100% poliestere, rivestito pu (sealtex flame) |
Mostra UNSPSC / ECL@SS
€ 93,93 IVA esclusa
/ Unità
€ 114,59 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione