Riferimenti
Facom:257.G
Rubix:160000000077792
EAN:3148511608104



Documenti
Dettagli del prodotto : BULINO 257.G
Sheathed automatic centre punch
- Impact caused by the triggering of a spring, under the effect of a simple press on the head
- Impact power adjustable by turning the head, from 15 to 25 kg.
- Ergonomic FACOM handle.
- 55-58 HRC treated tip.
Weight: 0.175 kg.
- Impact caused by the triggering of a spring, under the effect of a simple press on the head
- Impact power adjustable by turning the head, from 15 to 25 kg.
- Ergonomic FACOM handle.
- 55-58 HRC treated tip.
Weight: 0.175 kg.
Punti di forza
Impact caused by the triggering of a spring, under the effect of a simple press on the head
Informazioni tecniche
Attributi
| Peso | 160 g |
|---|---|
| Imballaggio (Prof. x Largh. x Alt.) | 165x25x25 mm |
| Peso imballaggio | 157 g |
| Materiale del corpo | acciaio |
| Codice doganale | 82055980 |
Mostra UNSPSC / ECL@SS
€ 88,96 IVA esclusa
/ Unità
€ 108,53 IVA inclusa
Accedi/registrati per visualizzare i tempi di spedizione