TAPPI AD ESPANSIONE EXPANDER«, CORPO IN ACCIAIO 22880.0005

Tappi

Vedi informazioni tecnicheVedi documenti

Riferimenti

Halder:EH22880.0005
Rubix:160000001518951
EAN:4030618229544
TAPPI AD ESPANSIONE EXPANDER«, CORPO IN ACCIAIO 22880.0005

Documenti

Dettagli del prodotto : TAPPI AD ESPANSIONE EXPANDER«, CORPO IN ACCIAIO 22880.0005


Expander® sealing plugs are used for safe, quick and economic sealing of bore holes in fluid technology, e.g. hydraulic drilling holes in jig and fixture construction. Assembly is effected by pressing in the sealing plug into the drilling hole by means of the prescribed setting die. : Please refer to the technical data following these product information pages. : Material: Body : Case-hardened steel, zinc-plated, thick-film passivatedBall : Roller bearing steel, heat-treated, tempered
Expander® Sealing Plugs, body from case-hardened steel | d1=5 mm | 22880.0005

Informazioni tecniche


Attributi
Codice doganale40169997
1,05 IVA esclusa
/ Unità
1,29 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione