Riferimenti
SKF:TXL 222
Rubix:999250513001787
Produttore:TXL 222
EAN:7316580247609
Dettagli del prodotto : ACCESSORI TXL 222
The lip seal with internal slot is designed to provide high-performance sealing in the most demanding environments. Supplied in packs of two pre-cut seals, it allows controlled grease purge during re-lubrication while maintaining an effective barrier against contaminants. Manufactured from a patented high-performance material, this seal ensures robustness and durability.
This version is the new generation of SKF TSN seals and replaces them.
Punti di forza
- Enhanced sealing against dust, liquids and other contaminants
- Facilitates partial grease purge during re-lubrication
- Low friction for improved energy efficiency
- Proven long service life in tests under extreme conditions
- Available on request in other materials via the SKF SEAL JET system
Applicazioni
This type of seal is particularly suitable for applications exposed to highly contaminated conditions, notably in:
- Heavy industrial environments
- Agricultural or construction equipment
- Mechanical systems requiring a triple protective barrier around bearings
Informazioni tecniche
Attributi
| Diametro interno | 125 mm |
|---|---|
| Diametro esterno | 157,5 mm |
| Larghezza | 14 mm |
| Serie | txl |
Mostra UNSPSC / ECL@SS
€ 51,07 IVA esclusa
/ Unità
€ 62,30 IVA inclusa
- Disponibile: spedito entro 24 ore