Riferimenti
Dichtomatik:67036044
Rubix:160000000446326
Produttore:67036044

Dettagli del prodotto : 67036044-V-RING VS 199 60FKM FP603401 ( MESCOLA 60 FKM FP603401)
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Informazioni tecniche
Attributi
| Peso | 104 g |
|---|---|
| Diametro mini | 199 mm |
| Materiale | fkm/fpm |
| Esecuzione | vs |
| Paese d'origine | TW |
| Codice doganale | 84879090 |
Mostra UNSPSC / ECL@SS
€ 34,48 IVA esclusa
/ Unità
€ 42,06 IVA inclusa
- Disponibile: spedito entro 24 ore
