Riferimenti
SKF:CR 99219
Rubix:160000001804021
EAN:0085311247450

Documenti
Dettagli del prodotto : PROTEZ.SPEEDI 99219
SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counter face that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
Punti di forza
•Optimized counter surface
Cost effective
Well-proven solution
Cost effective
Well-proven solution
Informazioni tecniche
Attributi
| Diametro interno | 57,99 mm |
|---|---|
| Larghezza della staffa | 65,99 mm |
| Lunghezza minima | 23,83 mm |
Mostra UNSPSC / ECL@SS
€ 31,20 IVA esclusa
/ Unità
€ 38,06 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
