RULLINO 50 MM, 6 PZ 7000110510

3M™ Safety-Walk™ Rubber Hand Roller 903

Vedi informazioni tecniche
Riferimenti
3M:XR661579635
Rubix:999250612003095
EAN:4001895635670
RULLINO 50 MM, 6 PZ 7000110510
Riepilogo info tecniche
Tipologiarullino 50

Dettagli del prodotto : RULLINO 50 MM, 6 PZ 7000110510


3M VHB Roller ensure that the method for applying the tape is easy and results in a reliable bond.
Helps provide a firm bond when applying slip-resistant tapes and treads.

Punti di forza

Hand roller helps provide a firm even bond when applying 3M Safety-Walk Slip-Resistant Tapes and Treads;Handle is shaped for comfort;Rubber roller surface won’t damage tape or typical surrounding surfaces;Hand roller fits into small spaces, yet covers wide treads in just a few passes;Roller helps ensure firm bonding to clean, dry surfaces

Applicazioni

Removes air bubbles
Sold in singles

Informazioni tecniche


Attributi
Tipologiarullino 50
Mostra UNSPSC / ECL@SS
52,09 IVA esclusa
/ Unità
63,55 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione