1553685 BOWL MODULE MS6-LFX-R

Active Carbon Filter

Vedi informazioni tecniche

Riferimenti

Festo:1553685
Rubix:999230420016360
Produttore:1553685
1553685 BOWL MODULE MS6-LFX-R

Dettagli del prodotto : 1553685 BOWL MODULE MS6-LFX-R


All functions for the preparation of compressed air: valves for pressure regulation, shut off, filter regulation, and soft start, with safety function; pressure and flow sensors, filter, dryer, water trap, sensors, lubricator, and distributor. In sizes 4, 6, 9, and 12.

Punti di forza

•Width dimension 62 mm
Removal of gaseous oil particles from compressed air using activated carbon
Air quality class at the output [1.4.1] to ISO 8573-1
Eliminates odors and vapors
Residual oil content = 0.003 mg/m³

Informazioni tecniche


Attributi
Codice doganale84219990
27,73 IVA esclusa
/ Unità
33,83 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione