ROTARY SWITCH RED R412012744

Actuating Control

Vedi informazioni tecnicheVedi documenti
Riferimenti
Aventics:R412012744
Rubix:999180700038509
Produttore:R412012744
ROTARY SWITCH RED R412012744
Documenti

Dettagli del prodotto : ROTARY SWITCH RED R412012744


Combining an ST control panel valve with an actuating control may create an emergency Off control device, which must comply with the applicable regulations in the EC Machinery Directive 2006/42/EC and the EN ISO 13850 and EN ISO 13849 standards. In terms of EN ISO 13849, an ST control panel valve is a single-channel component. A sturdier architecture must be selected to attain a higher performance level.

Informazioni tecniche


Attributi
Codice doganale85365080
Mostra UNSPSC / ECL@SS
19,47 IVA esclusa
/ Unità
23,75 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione