SISTEMA DI CHIUSURA MULTIUSO CON CAVO IN ACCIAIO INGUAINATO - 4,57 M 170406 170406
ALL PURPOSE CABLE LOCKOUT WITH SHEATHED STEEL CABLE - 4,57 m
Vedi informazioni tecnicheRiferimenti
Brady:170406
Rubix:999260312028638
Produttore:170406
EAN:0888434587775
Dettagli del prodotto : SISTEMA DI CHIUSURA MULTIUSO CON CAVO IN ACCIAIO INGUAINATO - 4,57 M 170406 170406
All-Purpose Cable Lockouts help you navigate tight or tricky spaces to lock out several energy isolation points at once as well as difficult-to-secure valves and panels. Ergonomic handle lets you easily pull cable tight to remove slack at any point in the process, even in a locked state. Use of a ferruled cable is not required, giving you the flexibility to cut spooled cable to specific lengths. Apply up to four safety padlocks using the convenient lockout holes. Bottom lockout hole can accommodate a lockout hasp for larger group lockout needs. Red may be used to indicate normally closed valves. Device comes complete with a sheathed steel lockout cable attachment.
Informazioni tecniche
Attributi
| Diametro | 3,18 mm |
|---|---|
| Lunghezza | 182,17 mm |
| Larghezza | 36,59 mm |
Mostra UNSPSC / ECL@SS
Accedi/registrati per visualizzare i tempi di spedizione

