BOX 1 ROLL(S) GLOBALMARK TAPES - B-581 29 MM REPOSITIONABLE YELLOW 142803-CART M21 B595 0.375INX21FT BLK/YEL HF
Indoor/Outdoor Label
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:142803
Rubix:999180500032614
Produttore:M21-375-595-YL
EAN:0662820966579
Documenti
Dettagli del prodotto : BOX 1 ROLL(S) GLOBALMARK TAPES - B-581 29 MM REPOSITIONABLE YELLOW 142803-CART M21 B595 0.375INX21FT BLK/YEL HF
B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Punti di forza
•Abrasion Resistant
Cold Temp Resistant
Fuel & Oil Resistant
High Adhesion
Outdoor Durable
Cold Temp Resistant
Fuel & Oil Resistant
High Adhesion
Outdoor Durable
Applicazioni
Indoor/Outdoor;Laboratory;Safety & Facility;General ID
Informazioni tecniche
Attributi
| Larghezza | 9,53 mm |
|---|
Mostra UNSPSC / ECL@SS
€ 31,28 IVA esclusa
/ Pacchetto
€ 38,16 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione







