Riferimenti
SKF:50 VA R
Rubix:999190200032281
Produttore:377633
EAN:7316574267248


Riepilogo info tecniche
| Diametro mini | 48 mm |
|---|---|
| Diametro massimo | 53 mm |
| Materiale | nbr |
Dettagli del prodotto : ANELLI V-RING 50 VA R
V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.
Anello a V SKF
Punti di forza
•Easy to install
Cost-effective
Reliable contamination exclusion
If not in stock alternatives can be produced by SKF SEAL JET systems
Cost-effective
Reliable contamination exclusion
If not in stock alternatives can be produced by SKF SEAL JET systems
Informazioni tecniche
Attributi
| Peso | 5 g |
|---|---|
| Diametro mini | 48 mm |
| Diametro massimo | 53 mm |
| Materiale | nbr |
| Esecuzione | va |
Mostra UNSPSC / ECL@SS
€ 2,03 IVA esclusa
/ Unità
€ 2,48 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione