010141101000-BOWEX 14 JUNIOR PA (POLIAMMIDE) BOWEX 14 JUNIOR PA MOZZO AD INNESTO (MOZZO 2B IN 2 PARTI) D.10 + CAVA DIN6885/1

BoWex 14

Vedi informazioni tecniche

Riferimenti

KTR:BOWEX 14 JUNIOR 2B 10H7
Rubix:999210913010559
Produttore:10141101000
010141101000-BOWEX 14 JUNIOR PA (POLIAMMIDE) BOWEX 14 JUNIOR PA MOZZO AD INNESTO (MOZZO 2B IN 2 PARTI) D.10 + CAVA DIN6885/1

Dettagli del prodotto : 010141101000-BOWEX 14 JUNIOR PA (POLIAMMIDE) BOWEX 14 JUNIOR PA MOZZO AD INNESTO (MOZZO 2B IN 2 PARTI) D.10 + CAVA DIN6885/1


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Informazioni tecniche


Attributi
Peso30 g
Paese d'origineDE
Codice doganale84839089
5,23 IVA esclusa
/ Unità
6,38 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione