Riferimenti
Klüber Lubrication:KLUBERSYNTH CH 2-100 N 20L
Rubix:160000000001648
Produttore:0021350766

Dettagli del prodotto : 0021350766-OLIO KLUBERSYNTH CH 2-100 N 20L
OLIO
Punti di forza
•Synthetic ester oil for low continuous relubrication quantities at high temperatures up to 250 °C
Good wear protection results in extended chain life even at temperatures above 200 °C
Clean chains and easy relubrication due to low residue formation
No mechanical cleaning of chains required
Low energy consumption due to low chain friction and good lubricant film formation
Paint-compatible raw materials to avoid paint defects and reworking
Good wear protection results in extended chain life even at temperatures above 200 °C
Clean chains and easy relubrication due to low residue formation
No mechanical cleaning of chains required
Low energy consumption due to low chain friction and good lubricant film formation
Paint-compatible raw materials to avoid paint defects and reworking
Informazioni tecniche
Attributi
| Capacità | 20000 ml |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | 0 °C |
| Temperatura massima | 250 °C |
Mostra UNSPSC / ECL@SS
€ 1272,28 IVA esclusa
/ Unità
€ 1552,18 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione